https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFHTTVMMmcyWlM4eE1EYzNNRFEzT0RjMU9UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE4NWRmOThkYTFjZTc1ZDZhYWJmNzU0YTAxNTdhNDkwZWQzYjdiYWEzNjIzMzRiNDM5ZWVlOGE5NjE1YjA3MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFHTTVMMmcyWlM4eE1EYzNNRFEzT0RjMU9UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE4NWRmOThkYTFjZTc1ZDZhYWJmNzU0YTAxNTdhNDkwZWQzYjdiYWEzNjIzMzRiNDM5ZWVlOGE5NjE1YjA3MQ
EBC
EBC
61808 2RS
EBC EBC
Description
61808 2RS BALL BEARING ; 40MM ID 52MM OD 7MM WIDTH
Single Row Ball Bearing; 40MM Bore; 52MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure
Part #
61808 2RS
BDI #
25150527
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61808-2RS/p/25150527
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
40MM Bore; 52MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure
Long Description
Single Row Ball Bearing; 40MM Bore; 52MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure
