https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SHLD-BR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjB8aW1hZ2UvanBlZ3xhR1EzTDJnME5TOHhNRFEzT1RFeE1qWTRNelUxTUM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMEpTTVY4ek1EQjRNekF3TG1wd1p3fDk4ZTA1ZjEzNjY4OTIwODBlYmFhY2E2ODMxNWJjM2E4OGM3YjU0MGNmNWM5Njk0ZjE5NGQ3OWUxMDZlNzRmMTk
NACHI
NACHI
626 ZZ MC3
NACHI NACHI
Description
626 ZZ MC3 MINIATURE BALL BEARING ; 6MM ID X 19MM OD X 6MM WD POR
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
626ZZMC3
BDI #
664983
Details
8.949230130000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/626-ZZ-MC3/p/664983
Your Price
$ 8.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.009
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
0.236 Inch | 6 Millimeter
Outer Race Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh