https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6307-ZZ-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNHxpbWFnZS9qcGVnfGFHVTBMMmd4TWk4eE1EZ3lNVFF5T1RjeU16RTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1EZGZXbHBmVGxKZk16QXdlRE13TUM1cWNHY3xmNjdiZjFlZjc0ODM5ZjQ4OWM1OWYyNTgzYzA5NjA0YWNhZWMyN2MxZGIyNWQyYWJiMWJkMDBlMjg2ODBkOGYx
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6307-ZZ-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNHxpbWFnZS9qcGVnfGFHVTBMMmd4TWk4eE1EZ3lNVFF5T1RjeU16RTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1EZGZXbHBmVGxKZk16QXdlRE13TUM1cWNHY3xmNjdiZjFlZjc0ODM5ZjQ4OWM1OWYyNTgzYzA5NjA0YWNhZWMyN2MxZGIyNWQyYWJiMWJkMDBlMjg2ODBkOGYx
TIMKEN
TIMKEN
6307-ZZNR
TIMKEN TIMKEN
Description
6307-ZZNR DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD SR 2 MTL SHLD
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6307-ZZ-NR
BDI #
1424962
Details
100.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6307-ZZNR/p/1424962
Your Price
$ 100.94 / each
$ 101.00 / each BDIExpress
$ 101.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.457
EAN
0087796293991
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.99208
Long Description
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

