https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDJ8aW1hZ2UvanBlZ3xhRGcxTDJoa09TOHhNREl6TlRRd05EazNOakUxT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ1ZTE0ZGVkM2RkNTJmMWYwZTlmYzUwZjhlZmE1YWRkYmFmYjM4MWM1N2M4MDk3YjY3OTIzNDg5OTFmOWU5NTg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDJ8aW1hZ2UvanBlZ3xhRGcxTDJoa09TOHhNREl6TlRRd05EazNOakUxT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ1ZTE0ZGVkM2RkNTJmMWYwZTlmYzUwZjhlZmE1YWRkYmFmYjM4MWM1N2M4MDk3YjY3OTIzNDg5OTFmOWU5NTg
SKF
SKF
6312-2RS1/C3/LT20
SKF SKF
Description
6312-2RS1/C3/LT20 DEEP GROOVE BALL BRG ; 60MM ID 130MM OD 31MM WD SGL ROW
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6312-2RS1/C3LT20
BDI #
24430462
Details
471.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6312-2RS1-C3-LT20/p/24430462
Your Price
$ 471.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.75
EAN
7316574865482
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Synthetic Rubber NBR Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
1.22 Inch | 31 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

