Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6312 C3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Nzh8aW1hZ2UvanBlZ3xhR0ptTDJnd1ppOHhNRFEzT1RFd01EUTJNVEE0Tmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhMThhOTZhY2M4MjM3YzNkOWI4ODFmOWMxM2VlMTMxODEyOTVlOTFjYmM2YTZlNzRiODBmMTU5NzVjMGE3OTVi
665064 Single Row Ball Bearings 

NACHI NACHI

6312 C3

Description

6312 C3 RADIAL BALL BEARING ; 60MMX130MMX31MM DEEP GROOVE

Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6312C3

BDI #
665064

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

121.54 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 121.54 / each
$ 122.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.699
EAN
4991893787191
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
6312 C3 BNLM
Weight / LBS
3.75
Long Description
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
1.22 Inch | 31 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh