https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwNHxpbWFnZS9qcGVnfGFHSXpMMmd3T0M4eE1EYzNNREk1TVRZeU1Ua3hPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUU0V4RVgwSlNYek13TUhnek1EQXVhbkJufDk2MjZmZjhiNmJkY2VkZDhkNjQzZjU3N2Y1NmY1YTk5YTA3MGNmOTliNWI3OWUxNDcyNjU4ZDUxN2I0ZGVjN2E
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwNHxpbWFnZS9qcGVnfGFHSXpMMmd3T0M4eE1EYzNNREk1TVRZeU1Ua3hPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUU0V4RVgwSlNYek13TUhnek1EQXVhbkJufDk2MjZmZjhiNmJkY2VkZDhkNjQzZjU3N2Y1NmY1YTk5YTA3MGNmOTliNWI3OWUxNDcyNjU4ZDUxN2I0ZGVjN2E
TRITAN
TRITAN
6323 M Z
TRITAN TRITAN
Description
6323 M Z RADIAL BALL BEARING ; 115MM IDX250MM ODX53MM WIDE OPEN MAX
Single Row Ball Bearing; 115MM Bore; 250MM Outside Diameter; 53MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
2101073340
BDI #
22364788
Details
4912.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6323-M-Z/p/22364788
Your Price
$ 4,912.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
13.817
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Radial
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
6323M Z BL
Weight / LBS
30.5
Long Description
Single Row Ball Bearing; 115MM Bore; 250MM Outside Diameter; 53MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
9.843 Inch | 250 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

