Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6324/C4VL0241 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjV8aW1hZ2UvanBlZ3xhR0UzTDJnd01TOHhNREl6TlRRd056TXdNalk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5NmRkM2RiM2UyYmUyOWU4YWYzMGZiOTFhNWJiNTRhODBjMzE3NTg2MzU2Njc0ZGVlOGFjYThjYzE0MDQ2OTIx
23035526 Single Row Ball Bearings 

SKF SKF

6324/C4VL0241

Description

6324/C4VL0241 DEEP GROOVE BALL BRG ; SINGLE ROW

Single Row Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage

Part #

6324/C4VL0241

BDI #
23035526

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3982.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,982.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
12.43
EAN
7316575644772
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outer Race Width
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh