https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkxOXxpbWFnZS9qcGVnfGFHTmpMMmhrWmk4eE1EYzJPVEl5TXpZME56STJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGU2YjUzNWQyMmU3M2ZkMTMzZDlkZGE5ZTNkZTg5OTFkNDhlNjg4OThiNzk1ZjYwNzhlY2Q4ZTdkMmE0ODZmY2I
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkxOXxpbWFnZS9qcGVnfGFHTmpMMmhrWmk4eE1EYzJPVEl5TXpZME56STJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGU2YjUzNWQyMmU3M2ZkMTMzZDlkZGE5ZTNkZTg5OTFkNDhlNjg4OThiNzk1ZjYwNzhlY2Q4ZTdkMmE0ODZmY2I
TIMKEN
TIMKEN
9336K
TIMKEN TIMKEN
Description
9336K DEEP GROOVE RADIAL BALL BEARING ; 180MM ID 250MM OD 33MM WD SR OPEN
Single Row Ball Bearing; 180MM Bore; 250MM Outside Diameter; 33MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
9336K
BDI #
1352508
Details
3616.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/9336K/p/1352508
Your Price
$ 3,616.33 / each
$ 3,617.00 / each BDIExpress
$ 3,617.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.744
EAN
0087796301443
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Radial
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9336K
Weight / LBS
1.64
Long Description
Single Row Ball Bearing; 180MM Bore; 250MM Outside Diameter; 33MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
7.087 Inch | 180 Millimeter
Outer Race Width
1.299 Inch | 33 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

