https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjV8aW1hZ2UvanBlZ3xhR0UzTDJnd01TOHhNREl6TlRRd056TXdNalk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5NmRkM2RiM2UyYmUyOWU4YWYzMGZiOTFhNWJiNTRhODBjMzE3NTg2MzU2Njc0ZGVlOGFjYThjYzE0MDQ2OTIx
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjV8aW1hZ2UvanBlZ3xhR0UzTDJnd01TOHhNREl6TlRRd056TXdNalk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5NmRkM2RiM2UyYmUyOWU4YWYzMGZiOTFhNWJiNTRhODBjMzE3NTg2MzU2Njc0ZGVlOGFjYThjYzE0MDQ2OTIx
SKF
SKF
BB1B 630857
SKF SKF
Description
SKF BB1B 630857
Single Row Ball Bearing; 23MM Bore; 50MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BB1B 630857
BDI #
1477759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BB1B-630857/p/1477759
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.1
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 23MM Bore; 50MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.906 Inch | 23 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

