Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C206SY7 #N https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119975-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzMTV8aW1hZ2UvanBlZ3xhRGMwTDJneFlTOHhNREUwTVRZNU9URXhNams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNU56VmZNekF3V0RNd01DNXFjR2N8YWYyMTIwNzRmYmY0NjBmMDJmNDAzZDEzMWUyMTc0ZGViNjQ0MGVkODY2NDQyOTcwZDU5ZTQ4MjUzYTFiMWU1Mw
25119975 Single Row Ball Bearings 

BARDEN BARDEN

C206SY7 #N

Description

C206SY7 #N BALL BEARING

Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Steel Cage;1 Metal Shield; ABEC 3 Precision

Part #

C206SY7 #N

BDI #
25119975

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Product Detail
Single Row Ball Bearing
Product Specification
30MM Bore; 62MM Outside Diameter; 16MM Width; Steel Cage;1 Metal Shield; ABEC 3 Precision
Long Description
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Steel Cage;1 Metal Shield; ABEC 3 Precision