https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwN3xpbWFnZS9qcGVnfGFHVXhMMmd3TWk4eE1ESTVNelF3TkRrMU9EYzFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSa3hmTXpBd2VETXdNQzVxY0djfDFjZTEzZmFlZjQ5NGQyNDc0NTFlYTQ0Zjg3N2E4NjdlNmE0NjQ4ZDliZjQ4NTIxNDgyMDc4YjU5ZjZkZDZhMjk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwN3xpbWFnZS9qcGVnfGFHVXhMMmd3TWk4eE1ESTVNelF3TkRrMU9EYzFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSa3hmTXpBd2VETXdNQzVxY0djfDFjZTEzZmFlZjQ5NGQyNDc0NTFlYTQ0Zjg3N2E4NjdlNmE0NjQ4ZDliZjQ4NTIxNDgyMDc4YjU5ZjZkZDZhMjk
CONSOLIDATED BEARING
CONSOLIDATED BEARING
F61703-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
F61703-2RS DEEP GROOVE BALL BEARING ; FLANGED SEALED
Single Row Ball Bearing; 17MM Bore; 23MM Outside Diameter; 4MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F61703-2RS
BDI #
199087
Details
142.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F61703-2RS/p/199087
Your Price
$ 142.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.007
EAN
0644075251365
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
24.5 MM Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
F61703-2RS
Weight / LBS
0.015
Long Description
Single Row Ball Bearing; 17MM Bore; 23MM Outside Diameter; 4MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.157 Inch | 4 Millimeter
Outside Diameter
0.906 Inch | 23 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

