https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyMHxpbWFnZS9qcGVnfGFEVm1MMmczWVM4eE1EYzNNREE1TXpZM01EUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlHVEY4ek1EQjRNekF3TG1wd1p3fDM0YWRmNjk3NDIyYWNmMzRiZTBmY2MyODJkNmU4MGVlZGY1YTY3OGE3ZGYxYzg5NjQ1YTU1NjkyNDgwNGQzZTM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyMHxpbWFnZS9qcGVnfGFEVm1MMmczWVM4eE1EYzNNREE1TXpZM01EUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlHVEY4ek1EQjRNekF3TG1wd1p3fDM0YWRmNjk3NDIyYWNmMzRiZTBmY2MyODJkNmU4MGVlZGY1YTY3OGE3ZGYxYzg5NjQ1YTU1NjkyNDgwNGQzZTM
NTN
NTN
FLAWBC6-12ZZC3M
NTN NTN
Description
FLAWBC6-12ZZC3M DEEP GROOVE BALL BEARING ; 6MM ID 12MM OD 4MM W
Single Row Ball Bearing; 6MM Bore; 12MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
FLAWBC6-12ZZC3M
BDI #
1219018
Details
21.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/FLAWBC6-12ZZC3M/p/1219018
Your Price
$ 21.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.002
EAN
4547359063110
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Miniature Bearing | Stainless Steel Shield On Both Sides | 13.6 MM Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
FLAWBC6-12ZZC3M
Long Description
Single Row Ball Bearing; 6MM Bore; 12MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
0.472 Inch | 12 Millimeter
Bore
0.236 Inch | 6 Millimeter
Outer Race Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

