https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117431-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU0ODF8aW1hZ2UvanBlZ3xhREUzTDJoak9TOHhNREEzTmpVMU5qQTVPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME16RmZNekF3V0RNd01DNXFjR2N8ZGIxMGFmMGU2M2FmMTc0ZTFmZWYyZGU3NGM4MjlhNjU0ZWJlYzY0Y2M5NzcwYjdiYjExYTc4MjhkY2EyMTMxNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117431-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU0ODF8aW1hZ2UvanBlZ3xhREUzTDJoak9TOHhNREEzTmpVMU5qQTVPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME16RmZNekF3V0RNd01DNXFjR2N8ZGIxMGFmMGU2M2FmMTc0ZTFmZWYyZGU3NGM4MjlhNjU0ZWJlYzY0Y2M5NzcwYjdiYjExYTc4MjhkY2EyMTMxNg
PEER BEARING
PEER BEARING
GW208HPPB22-FT
PEER BEARING PEER BEARING
Description
PER.GW208HPPB22-FT BALL BEARING
Single Row Ball Bearing; 1.251" Hex Bore; 3.15" Outside Diameter; 0.837" Outer Race Width; 1-7/16" Inner Race Width; Three Land Riding Nitrile Seals; 52100 Steel Material; Farm Implement
Part #
GW208PPB22-FT(FT)
BDI #
25117431
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW208HPPB22-FT/p/25117431
Your Price
$ 151.41 / each
$ 152.00 / each BDIExpress
$ 152.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.22
EAN
1200106775584
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Specification
1.251" Hex Bore; 3.15" Outside Diameter; 0.837" Outer Race Width; 1-7/16" Inner Race Width; Three Land Riding Nitrile Seals; 52100 Steel Material; Farm Implement
Long Description
Single Row Ball Bearing; 1.251" Hex Bore; 3.15" Outside Diameter; 0.837" Outer Race Width; 1-7/16" Inner Race Width; Three Land Riding Nitrile Seals; 52100 Steel Material; Farm Implement

