NTN
NTN
HPS100TP
NTN NTN
Description
HPS100TP ADAPTER BEARING ; 1"ID 2.4409"OD 1.06"W
Single Row Ball Bearing; Hex Bore; 1" Bore; 2.441" Outside Diameter; 1.06" Width; Double Sealed
Part #
HPS100TP
BDI #
1220379

Details
120.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/HPS100TP/p/1220379
Your Price
$ 120.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4547359476996
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Single Row Ball Bearing
Product Specification
Hex Bore; 1" Bore; 2.441" Outside Diameter; 1.06" Width; Double Sealed
Long Description
Single Row Ball Bearing; Hex Bore; 1" Bore; 2.441" Outside Diameter; 1.06" Width; Double Sealed