

KAYDON
KAYDON
KD050CP0
KAYDON KAYDON
Description
KDN.KD050CP0 RADIAL CONTACT BALL BRG
Single Row Ball Bearing; 5" Bore; 6" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.KD050CP0
BDI #
15085646

Details
2245.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KD050CP0/p/15085646
Your Price
$ 2,245.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.13
EAN
0662729180717
Product Group - BDI
B04264
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Snap Over Cage | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Manufacturer Item Number
KD050CP0
Weight / LBS
1
Long Description
Single Row Ball Bearing; 5" Bore; 6" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
5 Inch | 127 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh