https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NnxpbWFnZS9qcGVnfGFEbGlMMmhsTmk4eE1EYzJPVE14TWprME1EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1ExOUZTVjh6TURCNE16QXdMbXB3Wnd8ODE4YWQ4NWRkMDA2MGFjNjM3YWRhOTdkMWU0M2E3NTg1NjA2ZWY4ZTA4OGQ1ZDdiZDc2NmI4MDg3N2Q4OGY2Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NnxpbWFnZS9qcGVnfGFEbGlMMmhsTmk4eE1EYzJPVE14TWprME1EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1ExOUZTVjh6TURCNE16QXdMbXB3Wnd8ODE4YWQ4NWRkMDA2MGFjNjM3YWRhOTdkMWU0M2E3NTg1NjA2ZWY4ZTA4OGQ1ZDdiZDc2NmI4MDg3N2Q4OGY2Mw
RBC BEARINGS
RBC BEARINGS
KP3AFS464
RBC BEARINGS RBC BEARINGS
Description
KP3AFS464 AIRFRAME CONT BALL BRG ; 0.19"X0.625"X0.297" SGL ROW
Single Row Ball Bearing; 0.19" Bore; 5/8" Outside Diameter; 15/64" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
KP3AFS464
BDI #
795665
Details
142.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KP3AFS464/p/795665
Your Price
$ 142.14 / each
$ 143.00 / each BDIExpress
$ 143.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0637400551865
Product Group - BDI
B04102
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KP3AFS464
Weight / LBS
0.02
Long Description
Single Row Ball Bearing; 0.19" Bore; 5/8" Outside Diameter; 15/64" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.19 Inch | 4.826 Millimeter
Outer Race Width
0.234 Inch | 5.944 Millimeter
Inner Race Width
0.297 Inch | 7.544 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

