https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
TRITAN
TRITAN
MG307FFK RL2
TRITAN TRITAN
Description
MG307FFK RL2 RADIAL BALL BEARING ; 35MM ID X 3.725IN OD X 1.00IN WD
Single Row Ball Bearing; 1.378" Bore; 3.725" Outside Diameter; 1" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
2101087072
BDI #
22359616
Details
82.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MG307FFK-RL2/p/22359616
Your Price
$ 82.40 / each
$ 83.00 / each BDIExpress
$ 83.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.806
EAN
0888569028112
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
MG307FFK RL2 BL
Weight / LBS
1.78
Long Description
Single Row Ball Bearing; 1.378" Bore; 3.725" Outside Diameter; 1" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1 Inch | 25.4 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.725 Inch | 94.615 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

