https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MzJ8aW1hZ2UvanBlZ3xhR0U0TDJoak5TOHhNRFF4T0RZek9EazBOak16TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRVMTh6TURCNE16QXdMbXB3Wnd8ZWExMmJmMjQyOGVhYjYyMmM3OTk3ZmFiZDBmOTdmZjY4MGM4MmE0ZDYxNTg0OTIzOTcxMTlmNGNiM2IyZTBiYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MzJ8aW1hZ2UvanBlZ3xhR0U0TDJoak5TOHhNRFF4T0RZek9EazBOak16TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRVMTh6TURCNE16QXdMbXB3Wnd8ZWExMmJmMjQyOGVhYjYyMmM3OTk3ZmFiZDBmOTdmZjY4MGM4MmE0ZDYxNTg0OTIzOTcxMTlmNGNiM2IyZTBiYQ
EBC
EBC
SSR14 2RS
EBC EBC
Description
SSR14 2RS RADIAL BALL BEARING
Single Row Ball Bearing; 7/8" Bore; 1-7/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1
Part #
SSR14 2RS
BDI #
25105983
Details
35.02
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SSR14-2RS/p/25105983
Your Price
$ 35.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
7/8" Bore; 1-7/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 7/8" Bore; 1-7/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1
