

EBC
EBC
SSR4A
EBC EBC
Description
SSR4A RADIAL BALL BEARING
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 7/32" Outer Race Width; Open; Stainless Steel Cage; C0 Clearance; ABEC 1
Part #
SSR4A
BDI #
25105987

Details
8.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SSR4A/p/25105987
Your Price
$ 8.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
1/4" Bore; 3/4" Outside Diameter; 7/32" Outer Race Width; Open; Stainless Steel Cage; C0 Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 7/32" Outer Race Width; Open; Stainless Steel Cage; C0 Clearance; ABEC 1