https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MnxpbWFnZS9qcGVnfGFESmlMMmhoWlM4eE1EYzJPREEzTkRJM05qZzVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5VFNWSmZNekF3ZURNd01DNXFjR2N8OWRmNjU3ZWRiYTgyODlhZDRiNDNjMDU3ODdlNzUyYmZlODk0ODEyMzE4YjhiNTQ4ZWFjMjFhZGQ3OWRlOGZjZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MnxpbWFnZS9qcGVnfGFESmlMMmhoWlM4eE1EYzJPREEzTkRJM05qZzVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5VFNWSmZNekF3ZURNd01DNXFjR2N8OWRmNjU3ZWRiYTgyODlhZDRiNDNjMDU3ODdlNzUyYmZlODk0ODEyMzE4YjhiNTQ4ZWFjMjFhZGQ3OWRlOGZjZA
SKF
SKF
WC87500
SKF SKF
Description
WC87500 DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 12.7MM WD SR 1-ROW
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 12.7MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
WC87500
BDI #
663361
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WC87500/p/663361
Your Price
$ 52.53 / each
$ 53.00 / each BDIExpress
$ 53.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.049
EAN
0097741022071
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
WC87500
Weight / LBS
0.107
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 12.7MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.181 Inch | 30 Millimeter
Inner Race Width
0.48 Inch | 12.2 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

