

SCHEERER BEARING
SCHEERER BEARING
XLBC-13 1/2
SCHEERER BEARING SCHEERER BEARING
Description
XLBC-13 1/2 RADIAL BALL BEARING (SMARTCATALOG)
Single Row Ball Bearing; 13-1/2" Bore; 18" Outside Diameter; 2-1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
XLBC-13 1/2
BDI #
26334071

Details
13867.4668
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/XLBC-13-1-2/p/26334071
Your Price
$ 13,867.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
61
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Riveted Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Bearing | Conrad Assembly
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
61
Long Description
Single Row Ball Bearing; 13-1/2" Bore; 18" Outside Diameter; 2-1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
18 Inch | 457.2 Millimeter
Bore
13.5 Inch | 342.9 Millimeter
Outer Race Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh