

SCHEERER BEARING
SCHEERER BEARING
XLBC-8 3/4-ZZ
SCHEERER BEARING SCHEERER BEARING
Description
XLBC-8 3/4-ZZ RADIAL BALL BEARING, W/ TWO SHEILDS (SMARTCATALOG)
Single Row Ball Bearing; 8-3/4" Bore; 11-3/4" Outside Diameter; 1-1/2" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
XLBC-8 3/4-ZZ
BDI #
26307906

Details
5001.741800000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/XLBC-8-3-4-ZZ/p/26307906
Your Price
$ 5,001.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
18
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Riveted Cage
Cage Material
Brass
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Bearing | Conrad Assembly
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
18
Long Description
Single Row Ball Bearing; 8-3/4" Bore; 11-3/4" Outside Diameter; 1-1/2" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
11.75 Inch | 298.45 Millimeter
Outer Race Width
1.5 Inch | 38.1 Millimeter
Bore
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh