

SCHEERER BEARING
SCHEERER BEARING
XLBH-8 1/4
SCHEERER BEARING SCHEERER BEARING
Description
XLBH-8 1/4 RADIAL BALL BEARING, MAX CAPACITY (SMARTCATALOG)
Single Row Ball Bearing; 8-1/4" Bore; 11" Outside Diameter; 1-3/8" Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
XLBH-8 1/4
BDI #
26335832

Details
5482.4737000000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/XLBH-8-1-4/p/26335832
Your Price
$ 5,482.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
14
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Bearing | Maximum Capacity
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
14
Long Description
Single Row Ball Bearing; 8-1/4" Bore; 11" Outside Diameter; 1-3/8" Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
1.375 Inch | 34.925 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh