https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118154-300X300.jpg?context=bWFzdGVyfHJvb3R8MzIwMTV8aW1hZ2UvanBlZ3xhR00wTDJnME5DOHhNREEzTmpVMk5UazJNamM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRneE5UUmZNekF3V0RNd01DNXFjR2N8YmM4MDhmZDBiYTNhYTEzZDA2N2IxYWQ5MDRhYTE3MDMwNTE5NTA0NDk3YWUxNTQwYmI0NWQ0NWM4MTE4M2Y3NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118154-300X300.jpg?context=bWFzdGVyfHJvb3R8MzIwMTV8aW1hZ2UvanBlZ3xhR00wTDJnME5DOHhNREEzTmpVMk5UazJNamM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRneE5UUmZNekF3V0RNd01DNXFjR2N8YmM4MDhmZDBiYTNhYTEzZDA2N2IxYWQ5MDRhYTE3MDMwNTE5NTA0NDk3YWUxNTQwYmI0NWQ0NWM4MTE4M2Y3NA
PEER BEARING
PEER BEARING
Z9504-2RSTLD
PEER BEARING PEER BEARING
Description
PER.Z9504-2RSTLD DEEP GROOVE BALL BRG ; 19.01MMX45.22MMX15.49MM
Single Row Ball Bearing; 3/4" Bore; 1.78" Outside Diameter; 0.61" Width; 2 Seals; C0 Radial Clearance; 52100 Steel Material
Part #
Z9504-2RSTLD(S)
BDI #
25118152
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/Z9504-2RSTLD/p/25118152
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.11
EAN
1200106006886
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Specification
3/4" Bore; 1.78" Outside Diameter; 0.61" Width; 2 Seals; C0 Radial Clearance; 52100 Steel Material
Long Description
Single Row Ball Bearing; 3/4" Bore; 1.78" Outside Diameter; 0.61" Width; 2 Seals; C0 Radial Clearance; 52100 Steel Material

