Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11213-DTVL https://www.bdiexpress.com/medias/INDSCEBRGXXX-TB-RASSYPR-DR-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTN8aW1hZ2UvanBlZ3xhREE1TDJnME9DOHhNRFV3TnpVMk1EZzNPREV4TUM5SlRrUlRRMFZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5Q1VscGZNekF3ZURNd01DNXFjR2N8ZDI3Yjc5MzExMGIzOTI0ZjUzYjg3NWRlYWRhYTgxZGIxODlkYWM0ODg4OGE5N2Q1Yzc3YTE3ZDg4ODZiODkzZg
26316927 Thrust Ball Bearing 

SCHEERER BEARING SCHEERER BEARING

11213-DTVL

Description

11213-DTVL BALL THRUST BEARING, DOUBLE DIRECTION (SMARTCATALOG)

Thrust Ball Bearing; 20-1/8" Bore; 27-3/4" Outside Diameter; 6-1/4" Height; Double Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision

Part #

11213-DTVL

BDI #
26316927

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23854.346800000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23,854.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
294
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Bronze
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
294
Long Description
Thrust Ball Bearing; 20-1/8" Bore; 27-3/4" Outside Diameter; 6-1/4" Height; Double Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision
Bore 1
20.125 Inch | 511.175 Millimeter
Outside Diameter
27.75 Inch | 704.85 Millimeter
Height
6.25 Inch | 158.75 Millimeter
Bore 2
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh