Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51101 https://www.bdiexpress.com/medias/INDNCHXXXXXX-BTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjV8aW1hZ2UvanBlZ3xhRGswTDJnelpTOHhNRFEzT1RFd05EYzROalEyTWk5SlRrUk9RMGhZV0ZoWVdGaGZRbFJJWHpNd01IZ3pNREF1YW5CbnxjNDgzNGRkZjU3MzZhZWExMWFlYzczNTE5Zjk5NDNiOTA1YWUzNDM3MWJkZDZhODI1MTdiZDFhMjE2YjE3Y2Ex
664563 Thrust Ball Bearing 

NACHI NACHI

51101

Description

51101 THRUST BALL BEARING ; 12MMX26MMX9MM

Thrust Ball Bearing; 12MM Bore 1; 13MM Bore 2; 26MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

51101

BDI #
664563

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

34.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.023
EAN
4991893593914
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
51101BNLS
Weight / LBS
0.0485
Long Description
Thrust Ball Bearing; 12MM Bore 1; 13MM Bore 2; 26MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
1.024 Inch | 26 Millimeter
Height
0.354 Inch | 9 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Bore 2
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh