Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51108 https://www.bdiexpress.com/medias/INDNCHXXXXXX-BTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjV8aW1hZ2UvanBlZ3xhRGswTDJnelpTOHhNRFEzT1RFd05EYzROalEyTWk5SlRrUk9RMGhZV0ZoWVdGaGZRbFJJWHpNd01IZ3pNREF1YW5CbnxjNDgzNGRkZjU3MzZhZWExMWFlYzczNTE5Zjk5NDNiOTA1YWUzNDM3MWJkZDZhODI1MTdiZDFhMjE2YjE3Y2Ex
664570 Thrust Ball Bearing 

NACHI NACHI

51108

Description

51108 THRUST BALL BEARING

Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 60MM Outer Diameter; 13MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

51108

BDI #
664570

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.0866 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.09 / each
$ 64.09 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.118
EAN
4991893594478
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
51108BNLS
Weight / LBS
0.26455
Long Description
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 60MM Outer Diameter; 13MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Height
0.512 Inch | 13 Millimeter
Bore 2
1.654 Inch | 42 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore 1
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh