https://www.bdiexpress.com/medias/INDKOYBRGXXX-TB-SR-STL-PRSCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhRFV3TDJnM1ppOHhNRFExT0RnMU5qWXlNREEyTWk5SlRrUkxUMWxDVWtkWVdGaGZWRUpmVTFKZlUxUk1YMUJTVTBOSFh6TXdNSGd6TURBdWFuQm58Njc5MmFmZTU5NWZmMmU0ZDBiYjNmZjMxMDJiNzM2ZTAxMzUyY2MwYmU0YTRhN2Q0MzFkZDM2ZTMyNzI0OGMxMw
https://www.bdiexpress.com/medias/INDKOYBRGXXX-TB-SR-STL-PRSCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhRFV3TDJnM1ppOHhNRFExT0RnMU5qWXlNREEyTWk5SlRrUkxUMWxDVWtkWVdGaGZWRUpmVTFKZlUxUk1YMUJTVTBOSFh6TXdNSGd6TURBdWFuQm58Njc5MmFmZTU5NWZmMmU0ZDBiYjNmZjMxMDJiNzM2ZTAxMzUyY2MwYmU0YTRhN2Q0MzFkZDM2ZTMyNzI0OGMxMw
KOYO
KOYO
51113
KOYO KOYO
Description
51113 THRUST BALL BEARING ; SINGLE DIRECTION W/FLAT BACK FACE 30/PK
Thrust Ball Bearing; 65MM Bore 1; 67MM Bore 2; 90MM Outside Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage Material; ABEC 1 Precision | ISO P0 Precision
Part #
51113
BDI #
27267608
Details
126.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51113/p/27267608
Your Price
$ 126.69 / each
$ 127.00 / each BDIExpress
$ 127.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
31
EAN
0605790035296
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://jtekt-na.com
Product Detail
Thrust Ball Bearing
Product Specification
65MM Bore 1; 67MM Bore 2; 90MM Outside Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage Material; ABEC 1 Precision | ISO P0 Precision
Long Description
Thrust Ball Bearing; 65MM Bore 1; 67MM Bore 2; 90MM Outside Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage Material; ABEC 1 Precision | ISO P0 Precision
