

SCHEERER BEARING
SCHEERER BEARING
51196-M P/5
SCHEERER BEARING SCHEERER BEARING
Description
51196-M P/5 BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 480MM Bore 1; 484MM Bore 2; 580MM Outside Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 5 | ISO P5 Precision
Part #
51196-M P/5
BDI #
26338548

Details
27264.2957
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51196-M-P-5/p/26338548
Your Price
$ 27,264.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
100
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
100
Long Description
Thrust Ball Bearing; 480MM Bore 1; 484MM Bore 2; 580MM Outside Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 5 | ISO P5 Precision
Bore 1
18.898 Inch | 480 Millimeter
Height
3.15 Inch | 80 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Bore 2
19.055 Inch | 484 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh