

SCHEERER BEARING
SCHEERER BEARING
512/670-M
SCHEERER BEARING SCHEERER BEARING
Description
512/670-M BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 670MM Bore 1; 675MM Bore 2; 900MM Outside Diameter; 180MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
512/670-M
BDI #
26337910

Details
90107.6445
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/512-670-M/p/26337910
Your Price
$ 90,107.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
785
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
785
Long Description
Thrust Ball Bearing; 670MM Bore 1; 675MM Bore 2; 900MM Outside Diameter; 180MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
35.433 Inch | 900 Millimeter
Bore 2
26.575 Inch | 675 Millimeter
Bore 1
26.378 Inch | 670 Millimeter
Height
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh