

SCHEERER BEARING
SCHEERER BEARING
51272-F
SCHEERER BEARING SCHEERER BEARING
Description
51272-F BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 360MM Bore 1; 365MM Bore 2; 500MM Outside Diameter; 110MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51272-F
BDI #
26318989

Details
23624.5126
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51272-F/p/26318989
Your Price
$ 23,624.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
155
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
155
Long Description
Thrust Ball Bearing; 360MM Bore 1; 365MM Bore 2; 500MM Outside Diameter; 110MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
4.331 Inch | 110 Millimeter
Bore 1
14.173 Inch | 360 Millimeter
Bore 2
14.37 Inch | 365 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh