https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxN3xpbWFnZS9qcGVnfGFHRXhMMmc1TWk4eE1EYzJPRGsyTlRnNU5ERTNOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8MmJhNGZhMTlmNTI0OTIzY2RjYjc4NDQ1Y2Q4YWRhZTNlNTZlZmNmYmYxOTIxODI3ZDUzMzZjOTkwNGExOGZkNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxN3xpbWFnZS9qcGVnfGFHRXhMMmc1TWk4eE1EYzJPRGsyTlRnNU5ERTNOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8MmJhNGZhMTlmNTI0OTIzY2RjYjc4NDQ1Y2Q4YWRhZTNlNTZlZmNmYmYxOTIxODI3ZDUzMzZjOTkwNGExOGZkNw
FAG
FAG
52207
FAG FAG
Description
52207 THRUST BALL BEARING
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 34MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52207
BDI #
1145367
Details
357.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52207/p/1145367
Your Price
$ 357.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.405
EAN
4012801162630
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52207
Manufacturer Internal Number
60369369
Weight / LBS
0.818
Long Description
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 34MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
1.339 Inch | 34 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

