Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54307 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-54-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDd8aW1hZ2UvanBlZ3xhREZsTDJneFppODVNVEkwT0RNeU9UTTFPVFkyTG1wd1p3fGUxZmJmNDM1Nzg0YzFkYjc4ZTA3OWJmOWYwYjc4NWRiMGI1M2NhYTA0MzE2MDMyNjhmOTczMmQ1ODA4MDZiYmM
1146635 Thrust Ball Bearing 

FAG FAG

54307

Description

54307 THRUST BALL BEARING

Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

54307

BDI #
1146635

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

426.83843105000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 426.84 / each
$ 452.97 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.665
EAN
4012801163231
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
54307
Weight / LBS
2.44713
Long Description
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.181 Inch | 30 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Height
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh