

TRITAN
TRITAN
906
TRITAN TRITAN
Description
906 THRUST BALL BEARING ; 3 PIECE INCH SERIES
Thrust Ball Bearing; 30MM Bore 1; 30.2MM Bore 2; 53MM Outer Diameter; 15.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
2101076884
BDI #
22365503

Details
48.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/906/p/22365503
Your Price
$ 48.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.145
EAN
0888569129277
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
906 BL
Weight / LBS
0.32
Long Description
Thrust Ball Bearing; 30MM Bore 1; 30.2MM Bore 2; 53MM Outer Diameter; 15.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.181 Inch | 30 Millimeter
Height
0.61 Inch | 15.5 Millimeter
Bore 2
1.189 Inch | 30.2 Millimeter
Outside Diameter
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh