https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099559-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwODh8aW1hZ2UvanBlZ3xhRFkxTDJnMU5DOHhNREEzTmpRME56RTNPRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrMU5UbGZNekF3V0RNd01DNXFjR2N8Y2EwZWM0MTFiMzAzNjhjOTI1NWNhMzMzNDQ5NmQzZjc3YjcwNDhlYWRjNmFlMGNlMWMxMTUzOTUzMmVjN2RjNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099559-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwODh8aW1hZ2UvanBlZ3xhRFkxTDJnMU5DOHhNREEzTmpRME56RTNPRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrMU5UbGZNekF3V0RNd01DNXFjR2N8Y2EwZWM0MTFiMzAzNjhjOTI1NWNhMzMzNDQ5NmQzZjc3YjcwNDhlYWRjNmFlMGNlMWMxMTUzOTUzMmVjN2RjNw
W. M. BERG
W. M. BERG
B5-6
W. M. BERG W. M. BERG
Description
B5-6 THRUST BEARING ; SINGLE ROW 0.503" ID 0.934" OD 0.249" WD
Thrust Ball Bearing; 0.503" Bore; 0.934" Outside Diameter; 0.249" Thickness; 8 Balls; Nylon Retainer; Carbon Steel Material
Part #
10567540
BDI #
25099559
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/B5-6/p/25099559
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.014
EAN
0698210333195
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.wmberg.com
Weight / LBS
198
Product Detail
Thrust Ball Bearing
Product Specification
0.503" Bore; 0.934" Outside Diameter; 0.249" Thickness; 8 Balls; Nylon Retainer; Carbon Steel Material
Long Description
Thrust Ball Bearing; 0.503" Bore; 0.934" Outside Diameter; 0.249" Thickness; 8 Balls; Nylon Retainer; Carbon Steel Material

