

TRITAN
TRITAN
D6
TRITAN TRITAN
Description
D6 THRUST BALL BEARING ; SR 0.813IN IDX1.469IN ODX0.563IN WD
Thrust Ball Bearing; 13/16" Bore 1; 27/32" Bore 2; 1-15/32" Outer Diameter; 9/16" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Part #
2101080023
BDI #
22351463

Details
37.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/D6/p/22351463
Your Price
$ 37.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.064
EAN
0888569011091
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.144
Long Description
Thrust Ball Bearing; 13/16" Bore 1; 27/32" Bore 2; 1-15/32" Outer Diameter; 9/16" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Outside Diameter
1.469 Inch | 37.313 Millimeter
Height
0.563 Inch | 14.3 Millimeter
Bore 2
0.844 Inch | 21.438 Millimeter
Bore 1
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh