Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NKIB5901-XL https://www.bdiexpress.com/medias/INDINAXXXXXX-23125723-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzMTJ8aW1hZ2UvanBlZ3xhRGxqTDJobE5pOHhNRFUxTmpVNE9UTTBNamMxTUM5SlRrUkpUa0ZZV0ZoWVdGaGZNak14TWpVM01qTmZNekF3ZURNd01DNXFjR2N8YzAzNDdlODI2OTFiMzc4N2RiMTQ1MmE0ZGUxYTdjOTZhM2U5NjQwNmEwMzFlNTVlYjcxNDQ1MDYxNGMxNjhiZQ
23125723 Thrust Ball Bearing 

INA INA

NKIB5901-XL

Description

NKIB5901-XL X-LIFE ROLLER/AXIAL BALL BRG ; 12MM ID 24MM OD 17.5MM WD

Thrust Ball Bearing; 17.5MM Width; Axial Component; Double Direction

Part #

NKIB5901-XL

BDI #
23125723

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

90.97 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 90.97 / each BDIExpress
QTY

Inventory

Total: 45

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.034
EAN
4054371657185
Product Group - BDI
B04144
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Thrust Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.0743
Product Detail
Thrust Ball Bearing
Product Specification
17.5MM Width; Axial Component; Double Direction
Long Description
Thrust Ball Bearing; 17.5MM Width; Axial Component; Double Direction