

SCHEERER BEARING
SCHEERER BEARING
TB-8015
SCHEERER BEARING SCHEERER BEARING
Description
TB-8015 BALL THRUST BEARING, ANG CONTACT (SMARTCATALOG)
Thrust Ball Bearing; 30.24" Bore; 36-1/4" Outside Diameter; 3-1/2" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
TB-8015
BDI #
26335894

Details
12928.457
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/TB-8015/p/26335894
Your Price
$ 12,928.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
216
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
216
Long Description
Thrust Ball Bearing; 30.24" Bore; 36-1/4" Outside Diameter; 3-1/2" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
30.24 Inch | 768.096 Millimeter
Height
3.5 Inch | 88.9 Millimeter
Bore 2
0 Inch | 0 Millimeter
Outside Diameter
36.25 Inch | 920.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh