TRITAN
TRITAN
XW 10-1/2M
TRITAN TRITAN
Description
XW 10-1/2M THRUST BALL BEARING ; POR 3PC GROOVE RACEWAY
Thrust Ball Bearing; 10-1/2" Bore 1; 10-5/8" Bore 2; 13" Outer Diameter; 2-1/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
2101102582
BDI #
22364397
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/XW-10-1-2M/p/22364397
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
9.966
EAN
0888569128928
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
XW 10.1/2 M BL
Weight / LBS
22
Long Description
Thrust Ball Bearing; 10-1/2" Bore 1; 10-5/8" Bore 2; 13" Outer Diameter; 2-1/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
10.625 Inch | 269.875 Millimeter
Height
2.125 Inch | 53.975 Millimeter
Bore 1
10.5 Inch | 266.7 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


