TRITAN
TRITAN
XW 3-5/8M
TRITAN TRITAN
Description
XW 3-5/8M THRUST BALL BEARING ; 3.625 ID X 4.75 OD X 0.75 WD
Thrust Ball Bearing; 3-5/8" Bore 1; 3-11/16" Bore 2; 4-3/4" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
2101102606
BDI #
22364367
Details
710.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/XW-3-5-8M/p/22364367
Your Price
$ 710.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.906
EAN
0888569129086
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
XW 3.5/8 M BL
Weight / LBS
1.31
Long Description
Thrust Ball Bearing; 3-5/8" Bore 1; 3-11/16" Bore 2; 4-3/4" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
3.688 Inch | 93.675 Millimeter
Bore 1
3.625 Inch | 92.075 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


