

SCHEERER BEARING
SCHEERER BEARING
XW-7 1/2
SCHEERER BEARING SCHEERER BEARING
Description
XW-7 1/2 BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 7-1/2" Bore 1; 7-5/8" Bore 2; 9-1/4" Outside Diameter; 1-3/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
XW-7 1/2
BDI #
26334442

Details
1214.2360999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/XW-7-1-2/p/26334442
Your Price
$ 1,214.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
7
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
7
Long Description
Thrust Ball Bearing; 7-1/2" Bore 1; 7-5/8" Bore 2; 9-1/4" Outside Diameter; 1-3/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
7.625 Inch | 193.675 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore 1
7.5 Inch | 190.5 Millimeter
Height
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh