Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DIN179-B10-12-A https://www.bdiexpress.com/medias/INDWCOXXXXXX-179-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzB8aW1hZ2UvanBlZ3xhRGs0TDJoaE9DOHhNRFUwTlRFeU1EY3dOalU1TUM5SlRrUlhRMDlZV0ZoWVdGaGZNVGM1WHpNd01IZ3pNREF1YW5CbnxjYjIzYjI3NjAwMTc0NGMxMzVlZWFkOGZhNGQwMjRhNDhlYTdjYjIwN2Y3MWY0Y2E0NzBiYjI0MjE3M2U0MmQ2
24981842 Bearings 

J W WINCO J W WINCO

DIN179-B10-12-A

Description

DIN179-B10-12-A PRESS-FIT DRILL BUSHING ; A10X12 STEEL

Drill Bushing; 10MM Bore; 15MM Outside Diameter; 12MM Width; Hardened Steel Material

Part #

179-B10-12-A

BDI #
24981842

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
J W WINCO INC
Minimum Buy Quantity
N/A
UNSPSC
31171603
Weight / Kilogram
0.009
EAN
0664423602120
Product Group - BDI
G00140
Noun
Bushing
Keyword String
Drill
Manufacturer URL
https://www.jwwinco.com
Product Detail
Drill Bushing
Product Specification
10MM Bore; 15MM Outside Diameter; 12MM Width; Hardened Steel Material
Long Description
Drill Bushing; 10MM Bore; 15MM Outside Diameter; 12MM Width; Hardened Steel Material