Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2X900 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2X897-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzV8aW1hZ2UvanBlZ3xhRFJpTDJobE5pOHhNRFl5TXpVMU9ETTROVFk1TkM5TlJsSkhWMWRZV0ZoWVdGaGZNbGc0T1RkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MzUwMmU3OTdlNTdhMWY0NmVhNmNiNDRmYTQ2ODRhOTdlMjk1NDdjM2MwYmE2OTZkZDY4MmNkZDkxYjI3YjhmYg
26442833 Mounted Units & Inserts 

DAYTON MANUFACTURING DAYTON MANUFACTURING

2X900

Description

2X900 PILLOW BLOCK BALL BEARING ; 1IN BORE

BALL BEARING INSERT TYPE 1 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 7/16 IN MOUNTING SURFACE TO SHAFT CENTER 1 3/16 IN PRESSED STEEL BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIA

Part #

2X900

BDI #
26442833

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

67.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 67.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
BALL BEARING INSERT TYPE 1 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 7/16 IN MOUNTING SURFACE TO SHAFT CENTER 1 3/16 IN PRESSED STEEL BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIA