

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FCT4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FCT4 PILLOW BLOCK BEARING, BALL 1-1/8 BORE (SMARTCATALOG)
BALL BEARING INSERT TYPE 1 1/8 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 4 3/4 IN MOUNTING SURFACE TO SHAFT CENTER 1 9/16 IN CAST IRON BEARING HOUSING MATERIAL TYPE ECCENTRIC LOCKING COLLAR SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING
Part #
3FCT4
BDI #
26449530

Details
95.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/3FCT4/p/26449530
Your Price
$ 95.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
BALL BEARING INSERT TYPE 1 1/8 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 4 3/4 IN MOUNTING SURFACE TO SHAFT CENTER 1 9/16 IN CAST IRON BEARING HOUSING MATERIAL TYPE ECCENTRIC LOCKING COLLAR SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING