

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FCW4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FCW4 FLANGE BLOCK BEARING, 2-BOLT BALL 2 BORE (SMARTCATALOG)
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 2 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 7 1/4 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL STANDARD DUTY SERIES BOLT SIZE 5/8 IN OVERALL
Part #
3FCW4
BDI #
26449540

Details
241.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/3FCW4/p/26449540
Your Price
$ 241.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 2 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 7 1/4 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL STANDARD DUTY SERIES BOLT SIZE 5/8 IN OVERALL