

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FDE2
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FDE2 FLANGE BLOCK BEARING ; 2-BOLT BALL 1 BORE
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 1 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 57/64 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL NICKEL PLATED STANDARD DUTY SERIES BOLT SIZ
Part #
3FDE2
BDI #
26449563

Details
163.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/3FDE2/p/26449563
Your Price
$ 163.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 1 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 57/64 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL NICKEL PLATED STANDARD DUTY SERIES BOLT SIZ