Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4GBC https://www.bdiexpress.com/medias/INDEDTFBHXXX-20866641-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NzV8aW1hZ2UvanBlZ3xhR0ZoTDJnMVlTOHhNREE1TXpZNE9EazNPVFE0Tmk5SlRrUkZSRlJHUWtoWVdGaGZNakE0TmpZMk5ERmZNekF3ZURNd01DNXFjR2N8YmNhODI0OTAxZWQ2MjJiMWMwYjhlMGM3MTcxZmFjOTRhMjgzZWM1ZDZjYmU3MTFiNzI0ZDg3MjFkZGNhMzhiMQ
20876675 Mounted Units & Inserts 

EDT CORP EDT CORP

4GBC

Description

4GBC FLANGE BLOCK HOUSING ; POLYMER

Flange Block Housing; 4 Bolt Square; Polymer; 3.54" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 3.37" Housing Length; 2.68" Housing Width; 0.84" Housing Height; Modified Sphere

Part #

4GB-C

BDI #
20876675

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

158.66 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 158.66 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.136
EAN
0883450937078
Product Group - BDI
M06288
Noun
Housing
Keyword String
Flange Block
Manufacturer URL
https://www.edtcorp.com
Product Detail
Flange Block Housing
Product Specification
4 Bolt Square; Polymer; 3.54" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 3.37" Housing Length; 2.68" Housing Width; 0.84" Housing Height; Modified Sphere
Long Description
Flange Block Housing; 4 Bolt Square; Polymer; 3.54" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 3.37" Housing Length; 2.68" Housing Width; 0.84" Housing Height; Modified Sphere