

DAYTON MANUFACTURING
DAYTON MANUFACTURING
4X724
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4X724 PILLOW BLOCK BALL BEARING ; 5/8 BORE
BALL BEARING INSERT TYPE 5/8 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 3/8 IN MOUNTING SURFACE TO SHAFT CENTER 1 1/8 IN ZINC DIE CAST BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIA
Part #
4X724
BDI #
26417631

Details
93.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/4X724/p/26417631
Your Price
$ 93.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
BALL BEARING INSERT TYPE 5/8 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 3/8 IN MOUNTING SURFACE TO SHAFT CENTER 1 1/8 IN ZINC DIE CAST BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIA