

DAYTON MANUFACTURING
DAYTON MANUFACTURING
4X729
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4X729 2-BOLT FLANGE BLOCK BEARING ; BALL 3/4 BORE
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 3/4 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 3/8 IN PRESSED STEEL BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL F2PS-BL SERIES BOLT SIZE 7/16 IN OVERAL
Part #
4X729
BDI #
26413199

Details
51.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/4X729/p/26413199
Your Price
$ 51.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 3/4 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 3/8 IN PRESSED STEEL BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL F2PS-BL SERIES BOLT SIZE 7/16 IN OVERAL