COOPER BEARING
COOPER BEARING
01BC103EXAT
COOPER BEARING COOPER BEARING
Description
COP.01BC103EXAT CARTRIDGE BEARING ; MEDIUM DUTY 1-3/16"
Cartridge Bearing; 1-3/16" Bore; 3-15/16" Outside Diameter; 3-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 1.972" Length Thru Bore; Relubricatable; 01 B 103 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.01BC103EXAT
BDI #
19080344

Details
2065.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC103EXAT/p/19080344
Your Price
$ 2,065.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.3
EAN
7316579385039
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01 B 103
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
7
Long Description
Cartridge Bearing; 1-3/16" Bore; 3-15/16" Outside Diameter; 3-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 1.972" Length Thru Bore; Relubricatable; 01 B 103 Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.972 Inch | 50.089 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh